Knife, Case Green 7 Black Micarta Mini CopperLock
Mfr # 23475
Zoro # G309939572
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Material Stainless Steel
- Blade Length 2.72 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 23475
- Zoro # G309939572
- UPC # 21205234755
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.72 in |
Closed Length | 3.88 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | Yes |
Head Weight | 2 oz |
Blade Finish | Scotch-Brite |
Handle Color | Black, Green |
Handle Material | Micarta |
Pattern | Mini Copperlock |
Handle Finish | Smooth |
Lock Type | Lockback |
Description
This Mini CopperLock is part of the Green and Black Micarta family. Our Canvas Micarta handles are sure to fill the bill in good-looking, versatile everyday carry companions. These beauties sport the Case diamond shield and mirror-polished Tru-Sharp surgical steel blades. The CopperLockknife is an original design by W.R. Case that combines elements from the Trapper and Copperhead to make a new lockback knife. The Mini CopperLockis smaller than the traditional CopperLockwithout compromising durability. With a fully locking Clip blade, this Mini CopperLockknife has the cutting power of a lockback, with the look and feel of a traditional Case pocket knife. The Clip blade is commonly used as a multi-purpose blade that makes this pocket knife great for everyday use. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •Smooth Black & Green Micarta® handle with Case diamond shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Locking Clip blade
- •Locking Clip blade measures 2.72 in
- •Length: 3.88 inches closed and 2.0 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35762)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003086)
- RIDGID Vise Jaw, 2-1/2 InW x 3-1/4 InL (41020)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points (40016)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Yellow Ss Syn Mini Trapper (80029)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- Case Cutlery Knives, Cutters & Snips