Shop All Folding & Pocket Knives
Case Cutlery
Knife, Case Executive Lockback
Mfr # 00004
Zoro # G101016389
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Material Stainless Steel
- Blade Length 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00004
- Zoro # G101016389
- UPC # 21205000046
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.13 in |
Overall Length | 5.38 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | Stainless Steel |
Locking Blade | Yes |
Handle Color | Stainless |
Handle Material | Stainless Steel |
Weight | .9 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL36)
- DRILL AMERICA 1/2" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 6" (DWDN1/2)
- GERBER Fixed Blade Knife, Serrated, Drop, 4-27/32 (22-01463)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWL8)
- CASE CUTLERY Knife, Black Synthetic Smooth Medium Stockman (00220)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Amber Bone Ss Sod Buster Jr. (00245)
- MILWAUKEE TOOL FASTBACK Hawkbill Folding Knife (48-22-1525)
- Case Cutlery Knives, Cutters & Snips