Knife, Case Digital Camo Custom Kinzua DLC-Coated Camo Spear Blade
Mfr # 64635
Zoro # G709939547
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Spear
- Blade Material S35VN
- Blade Length 3.35 in
Product Information
- Brand Case Cutlery
- MFR # 64635
- Zoro # G709939547
- UPC # 21205646350
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.35 in |
Closed Length | 4.75 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Spear |
Blade Material | S35VN |
Locking Blade | Yes |
Handle Color | Green Camo |
Blade Finish | DLC Coating |
Head Weight | 3.5 oz |
Handle Material | Aluminum |
Lock Type | Frame |
Handle Finish | Anodized Aluminum |
Pattern | Kinzua |
Blade Color | Camo |
Description
This knife is part of the Case Custom Kinzuaseries for knife fans who want a modern EDC with a unique look that reflects their personal interests and style. This new one-handed opening knife features a DLC-coated S35VN Spear blade and Camo handle made of tough, lightweight aluminum. Its flipper design offers quick, reliable open-and- lock deployment into the knife frame with a simple flip of your index finger. And the reversible steel pocket clip allows for a comfortable, confident deep pocket carrying experience. The Kinzua is a part of a collection of Modern Everyday Carry knives that are crafted in our Bradford, PA factory.
- •OD Green Camo Anodized Aluminum handle
- •DLC coated S35VN steel one-hand opening frame locking 3.35 in Spear blade
- •Reversible deep carry steel pocket clip
- •Length: 4.75 inches closed and 3.5 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Lid Claw, Plastic, Durable Plastic (DW110)
- RIDGID Head, S6A Wrench (32245)
- POWERBUILT 6" Slip Joint Pliers (640394)
- FASTCAP 16 Ft Metric Rev Flatback True32 (PMMR-FLAT16)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- CASE CUTLERY Knife, Case Black Micarta Medium Texas Toothpick (27819)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- Case Cutlery Knives, Cutters & Snips