Knife, Case Dark Brown Anodized Aluminum Marilla with Black G-10 Grip
Mfr # 25885
Zoro # G109939536
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Material S35VN
- Blade Length 3.4 in
Product Information
- Brand Case Cutlery
- MFR # 25885
- Zoro # G109939536
- UPC # 21205258850
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.4 in |
Closed Length | 4.75 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | S35VN |
Locking Blade | Yes |
Blade Finish | Satin |
Head Weight | 3.7 oz |
Handle Color | Brown |
Handle Material | Aluminum |
Pattern | Marilla |
Handle Finish | Anodized Aluminum |
Lock Type | Frame |
Description
The Marillamarks a modern chapter for Caseknives. This new one-handed opening knife features a Lightweight Dark Brown Anodized Aluminum handle and a 35VN stainless steel drop point blade with a stonewashed satin finish. The knife handle is made of durable, lightweight anodized aluminum and a textured black G-10 center inlay for a reliable grip. Its flipper design offers quick and reliable deployment with a simple flip of your index finger and snaps open on a ball bearing pivot. The frame locking mechanism secures the blade in position when fully opened. A reversible deep carry steel pocket clip allows for a comfortable, and versatile, pocket carrying experience. The Marilla name is shared with a local spring that's been a favorite spot for locals to explore and the knife is part of the first collection of Modern Everyday Carry knives to be made in our Bradford, PA factory.
- •Lightweight Dark Brown Anodized Aluminum handle w G-10 inlay and spine gimping
- •Satin finished S35VN stainless steel one-hand opening frame locking 3.4 in Drop Point blade
- •Reversible deep carry steel pocket clip
- •Length: 4.75 inches closed and 3.6 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8"Dr SAE 1/2" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008646)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- SUMNER Inclinometer (779546)
- AMPCO SAFETY TOOLS Round Center Punch, 5/8x6, Nonsparking (P-1293)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- KAI U.S.A. LTD. KERSHAW Knife Misdirect (1365)
- Case Cutlery Knives, Cutters & Snips