Knife, Case Dark Brown Anodized Aluminum Kinzua with Spear S35VN Blade
Mfr # 64692
Zoro # G709939554
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Spear
- Blade Material S35VN
- Blade Length 3.4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 64692
- Zoro # G709939554
- UPC # 21205646923
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.4 in |
Closed Length | 4.75 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Spear |
Blade Material | S35VN |
Locking Blade | Yes |
Handle Material | Aluminum |
Blade Finish | Satin |
Head Weight | 3.7 oz |
Handle Color | Brown |
Lock Type | Frame |
Handle Finish | Anodized Aluminum |
Pattern | Kinzua |
Description
The Kinzuais an modern chapter in the story of Caseknives. This new one-handed opening knife features a Lightweight Dark Brown Anodized Aluminum handle with a triple-faceted face and a S35VN spear blade with a stonewashed satin finish. Its flipper design offers quick and reliable deployment with a simple flip of your index finger and snaps open on a ball bearing pivot. The frame locking mechanism secures the blade in position when fully opened. A reversible deep carry steel pocket clip allows for a comfortable, and versatile, pocket carrying experience. The Kinzuaname is inspired by a scenic stretch of forest in the Allegheny region and the knife is a part of the first collection of Modern Everyday Carry knives to be crafted in our Bradford, PA factory.
- •Lightweight Dark Brown Anodized Aluminum handle
- •Stonewash Satin finished S35VN Steel one-hand opening frame locking 3.5 in Spear blade
- •Reversible deep carry steel pocket clip
- •Length: 4.75 inches closed and 3.4 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-13 Nc (99511)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YV51)
- MILWAUKEE TOOL 9/16" x 1" Annular Cutter (49-59-0562)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Black Synthetic Smooth Medium Stockman (00220)
- KLEIN TOOLS KTO Resurgence Fishing Knife, Drop Point Blade, Orange Handle (OFK000ORT)
- Case Cutlery Folding & Pocket Knives