Knife, Case Caribbean Blue Bone Mini CopperLock
Mfr # 25585
Zoro # G409939564
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Length 2.72 in
- Blade Material Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 25585
- Zoro # G409939564
- UPC # 21205255859
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.72 in |
Closed Length | 3.88 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | Yes |
Handle Material | Bone |
Head Weight | 2 oz |
Blade Finish | Mirror-Polished |
Handle Color | Blue |
Handle Finish | Jigged |
Lock Type | Lockback |
Pattern | Mini Copperlock |
Description
This Mini CopperLock is part of the Caribbean Blue Bone family. Dazzling, Sawcut jigged bone in stunning Caribbean Blue draws the eye to a convergence of color, craftsmanship, and convenience. This azure stunner complements a design that features the Case Oval Script shield, accenting the Mirror-polished Tru-Sharp surgical steel blades. Wow your friends and family with this glittering jewel. The CopperLockknife is an original design by W.R. Case that combines elements from the Trapper and Copperhead to make a new lockback knife. The Mini CopperLockis smaller than the traditional CopperLockwithout compromising durability. With a fully locking Clip blade, this Mini CopperLockknife has the cutting power of a lockback, with the look and feel of a traditional Case pocket knife. The Clip blade is commonly used as a multi-purpose blade that makes this pocket knife great for everyday use. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •Sawcut jig Caribbean Blue bone handle with Case oval script shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Locking Clip blade
- •Clip blade measures 2.72 in
- •Length: 3.88 inches closed and 2.0 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Extension SDS Plus, 13 In (T3926SC)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 10 TPI, PK6 (82917)
- MILWAUKEE TOOL Case for TRAPSNAKE Urinal Auger (48-22-2577)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short (54950)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE CUTLERY Knife, 6.5 Bonestag Medium Stockman (03578)
- VICTORINOX SWISS ARMY Folding Knife, Pocket (0.6223-033-X3)
- Case Cutlery Folding & Pocket Knives