Shop All Folding & Pocket Knives
Case Cutlery
Knife, Case Caliber Camo Lockback
Mfr # 00118
Zoro # G301016356
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Length 3.625 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00118
- Zoro # G301016356
- UPC # 21205001180
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.625 in |
Overall Length | 6.425 in |
Width | 1 in |
Depth | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | Yes |
Handle Color | Camo |
Handle Material | Synthetic |
Weight | 2 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cable Shears, 6 1/4" StepCut (95 12 160)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 10 mm L.50 mm (01020010)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- DRILL AMERICA 1-1/32" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/32)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- Case Cutlery Knives, Cutters & Snips