Knife, Case Blue Pearl Kirinite Peanut
Mfr # 23446
Zoro # G209939535
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Pen
- Blade Material Stainless Steel
- Blade Length 2.1 in, 1.53 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 23446
- Zoro # G209939535
- UPC # 21205234465
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.1 in, 1.53 in |
Closed Length | 2.88 in |
Details
Item | Folding Knife |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Head Weight | 1.2 oz |
Blade Finish | Mirror-Polished |
Handle Color | Blue |
Handle Material | Kirinite |
Handle Finish | Smooth |
Pattern | Peanut |
Description
This Peanut is part of the Blue Pearl Kirinite family. No other material has the impactful style and durability of Kirinite. Smooth but never slippery, Kirinite'sbond with your and gets better after each polishing. Reminiscent of the ocean waves or the evening sky, Blue Pearl Kiriniteputs the spirit of the sea and the soaring excitement of the heavens in the hand of its owner. Peanut knives get their name due to their small petite size, fitting discretely and conveniently in a pocket. This durable folding knife two full length blades, the Clip blade and the pen blade. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work while the Pen blade is great for light work. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •Smooth Blue Pearl Kirinite® handle with white SparXXTM shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Clip and Pen blades
- •Clip blade measures 2.1 in, Pen measures 1.53 in
- •Length: 2.88 inches closed and 1.2 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams 24 oz. Ball Peen Hammer, Hickory Handle (HBP-2A)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 19 pcs (2641)
- EXCEL BLADES Precision Knife Safety Caps for Light Duty Hobby Knives Fits K1, 25pk (111)
- HOUGEN 5/8 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12220S)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case Black Micarta Medium Texas Toothpick (27819)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- VICTORINOX SWISS ARMY Saphire Classic Knife (0.6223.T2B1-X1)
- Case Cutlery Folding & Pocket Knives