Shop All Folding & Pocket Knives
Case Cutlery
Knife, Case Blue Anodized Aluminum Westline S35VN Blade
Mfr # 36552
Zoro # G609939562
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Material S35VN
- Blade Length 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 36552
- Zoro # G609939562
- UPC # 21205365527
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.2 in |
Closed Length | 4.5 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | S35VN |
Locking Blade | Yes |
Handle Color | Blue |
Blade Finish | Satin |
Handle Material | Aluminum |
Head Weight | 4.5 oz |
Pattern | Westline |
Handle Finish | Anodized Aluminum |
Lock Type | Frame |
Description
The WESTLINE offers an impressive mix of modern features that are hard to find in today's competitive market. This knife is fully equipped with a blue hard anodized aluminum handle, stonewash finish modified drop point blade made of tough S35VN stainless steel, an ambidextrous thumb stud and a dependably quick assisted open-and-lock mechanism. The steel clip is removable and can be attached to either side of the knife for your own everyday carrying preference. Made in the U.S.A.
- •Smooth Blue Anodized Aluminum handle
- •Stonewashed satin S35VN steel one-hand opening modified 3.2 in Drop Point blade
- •Reversible deep carry steel pocket clip
- •Length: 4.5 inches closed and 4.5 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- MOODY TOOL Light Spring Tool, Pull, 6-7/8 In (51-1853)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-31)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- CASE CUTLERY Knife, 5" Leather Hunter (316-5 Ss) W/Sh (00381)
- KERSHAW Knife, Black Tungsten DLC Coating (1660CKT)
- Case Cutlery Knives, Cutters & Snips