Knife, Case Blue Anodized Aluminum Kinzua with Spear S35VN Blade
Mfr # 64660
Zoro # G609939548
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Spear
- Blade Material S35VN
- Locking Blade Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 64660
- Zoro # G609939548
- UPC # 21205646602
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.4 in |
Closed Length | 4.75 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Spear |
Blade Material | S35VN |
Locking Blade | Yes |
Head Weight | 3.5 oz |
Handle Material | Aluminum |
Blade Finish | Satin |
Handle Color | Blue |
Pattern | Kinzua |
Lock Type | Frame |
Handle Finish | Anodized Aluminum |
Description
The Kinzuais an modern chapter in the story of Caseknives. This new one-handed opening knife features a Lightweight Blue Anodized Aluminum handle with a triple-faceted face and a S35VN spear blade with a stonewashed satin finish. Its flipper design offers quick and reliable deployment with a simple flip of your index finger and snaps open on a ball bearing pivot. The frame locking mechanism secures the blade in position when fully opened. A reversible deep carry steel pocket clip allows for a comfortable, and versatile, pocket carrying experience. The Kinzuaname is inspired by a scenic stretch of forest in the Allegheny region and the knife is a part of the first collection of Modern Everyday Carry knives to be crafted in our Bradford, PA factory.
- •Lightweight Blue Anodized Aluminum handle
- •Satin finished S35VN Steel One-hand opening frame locking 3.4 in Spear blade
- •Reversible deep carry steel pocket clip
- •Length: 4.75 inches closed and 3.46 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #57 (C23377)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500G)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- KERSHAW Folding Knife, SpeedSafe, 2.4" Blade (1620ST)
- Case Cutlery Folding & Pocket Knives