Knife, Case Black Milled Handle Anodized Aluminum Kinzua with Spear S35VN Blade
Mfr # 64688
Zoro # G109939574
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Spear
- Blade Material S35VN
- Blade Length 3.4 in
Product Information
- Brand Case Cutlery
- MFR # 64688
- Zoro # G109939574
- UPC # 21205646886
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.4 in |
Closed Length | 4.75 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Spear |
Blade Material | S35VN |
Locking Blade | Yes |
Handle Color | Black |
Blade Finish | Satin |
Handle Material | Aluminum |
Head Weight | 3.7 oz |
Handle Finish | Anodized Aluminum |
Pattern | Kinzua |
Lock Type | Frame |
Description
The Kinzuais an modern chapter in the story of Caseknives. This new one-handed opening knife features a Lightweight Black Textured Anodized Aluminum handle with a triple-faceted face and a S35VN spear blade with a stonewashed satin finish. Its flipper design offers quick and reliable deployment with a simple flip of your index finger and snaps open on a ball bearing pivot. The frame locking mechanism secures the blade in position when fully opened. A reversible deep carry steel pocket clip allows for a comfortable, and versatile, pocket carrying experience. The Kinzuaname is inspired by a scenic stretch of forest in the Allegheny region and the knife is a part of the first collection of Modern Everyday Carry knives to be crafted in our Bradford, PA factory.
- •Lightweight Textured Black Anodized Aluminum handle
- •Stonewash Satin finished S35VN Steel one-hand opening frame locking 3.5 in Spear blade
- •Reversible deep carry steel pocket clip
- •Length: 4.75 inches closed and 3.4 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- MILWAUKEE TOOL 3/16 in. x 4 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2231)
- MAYHEW #1 Nail Starter/#1 Nail Set (17351)
- H & H INDUSTRIAL PRODUCTS 3/8-16 Wire Threading Insert Installation Tool (1011-0221)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- SURTEK Folding Knife with Plastic Body, 1 Blade (120550)
- Case Cutlery Folding & Pocket Knives