Knife, Case Black Micarta Medium Texas Toothpick
Mfr # 27819
Zoro # G009939568
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Length 3.4 in
- Blade Material Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 27819
- Zoro # G009939568
- UPC # 21205278193
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.4 in |
Closed Length | 4.25 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | No |
Head Weight | 2.1 oz |
Handle Color | Black |
Blade Finish | Scotch-Brite |
Handle Material | Micarta |
Pattern | Medium TX Toothpick |
Handle Finish | Smooth |
Description
This Medium Texas Toothpick is part of the Black Micarta family. Trusted for its durability, scratch resistance and a softer feel when in hand, it's little wonder that Micarta's growth in the knife industry has made it a contemporary favorite.The Medium Texas Toothpick features a Long Clip blade and has a small design that fits well into pockets or purses. Great for everyday demands or the outdoors. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •Smooth Black & Green Micarta® handle with Case arrowhead shield
- •Scotch-brite Tru-SharpTM surgical stainless steel Long Clip blade
- •Clip blade measures 3.4 in
- •Length: 4.25 inches closed and 2.1 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D91)
- WERA Torque Screwdriver, 1/4", 11 in.-lb. (05074722001)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/16 in Round (66-089)
- STABILA Level Case, 78, 59, 32, 24, 16, 10", Torpedo (30025)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- CASE CUTLERY Knife, Amber Bone Cv Medium Stockman (00079)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- Case Cutlery Knives, Cutters & Snips