Knife, Case Black Micarta Medium Stockman
Mfr # 27818
Zoro # G009939544
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Pen, Sheepfoot
- Blade Length 2.42 in, 1.57 in, 1.58 in
- Blade Material Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 27818
- Zoro # G009939544
- UPC # 21205278186
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.42 in, 1.57 in, 1.58 in |
Closed Length | 3.25 in |
Details
Item | Folding Knife |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Pen, Sheepfoot |
Blade Material | Stainless Steel |
Locking Blade | No |
Head Weight | 1.7 oz |
Handle Material | Micarta |
Blade Finish | Scotch-Brite |
Handle Color | Black |
Handle Finish | Smooth |
Pattern | Medium Stockman |
Description
This Medium Stockman is part of the Black Micarta family. Trusted for its durability, scratch resistance and a softer feel when in hand, it's little wonder that Micarta's growth in the knife industry has made it a contemporary favorite.Stockman's pack three blades in a convenient but very practical pocket knife. The Clip and Sheepfoot blade sit on the pocket end while the Pen blade sits on the cap end. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work. The Sheepfoot blade allows for added strength at the point making it great for carving and achieving a clean cut. The Pen blade is great for light work. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •Smooth Black & Green Micarta® handle with Case arrowhead shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Clip, Sheepfoot, and Pen blades
- •Clip blade measures 3.3 in, Sheepfoot measures 2.3 in, Pen blade measures 2.2 in
- •Length: 3.63 inches closed and 1.7 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair F5060AA, Force 5 W/ 60" Alum Ext & Venturi Nozzle (F5060AA)
- YG-1 TOOL CO Torx Screws (10) (J91551)
- KRAFT TOOL Spray Shield, 36in L x 9in W, FlexPlastic (DC192)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-03)
- CASE CUTLERY Knife, Amber Bone Cv Medium Stockman (00079)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Rough Black Syn Med Stockman (18222)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- CASE CUTLERY Knife, Black Synthetic Smooth Medium Stockman (00220)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- Case Cutlery Folding & Pocket Knives