Shop All Folding & Pocket Knives
Case Cutlery
Knife, Case Black Anodized Aluminum Westline S35VN Blade
Mfr # 36550
Zoro # G509939556
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Spear
- Blade Length 3.2 in
- Blade Material S35VN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 36550
- Zoro # G509939556
- UPC # 21205366500
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.2 in |
Closed Length | 4.5 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Spear |
Blade Material | S35VN |
Locking Blade | Yes |
Handle Material | Aluminum |
Head Weight | 4.5 oz |
Blade Finish | Satin |
Handle Color | Black |
Handle Finish | Anodized Aluminum |
Lock Type | Frame |
Pattern | Westline |
Description
The WESTLINE offers an impressive mix of modern features that are hard to find in today's competitive market. This knife is fully equipped with a Black hard anodized aluminum handle, stonewash finish modified drop point blade made of tough S35VN stainless steel, an ambidextrous thumb stud and a dependably quick assisted open-and-lock mechanism. The steel clip is removable and can be attached to either side of the knife for your own everyday carrying preference. Made in the U.S.A.
- •Smooth Black Anodized Aluminum handle
- •Stonewashed satin S35VN steel one-hand opening modified 3.2 in Drop Point blade
- •Reversible deep carry steel pocket clip
- •Length: 4.5 inches closed and 4.5 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS 1/2" Drive SAE, 13 pcs (A4001SR)
- WHEELER-REX Valve Wheel Wrench, 1 x 14-3/4 in, Red (8714)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2.5" (SCK-049)
- MILWAUKEE TOOL Digital Torque Wrench, Full-Size (2465-20, 48-11-2411)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case Blue Pearl Kirinite Peanut (23446)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CAT 6 Inch Drop Point Folding Knife (980008)
- Case Cutlery Folding & Pocket Knives