Knife, Case 6.5 BoneStag Medium Stockman
Mfr # 65336
Zoro # G809939546
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Spey
- Blade Material Stainless Steel
- Blade Length 2.92 in, 2.15 in, 1.9 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 65336
- Zoro # G809939546
- UPC # 21205653365
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.92 in, 2.15 in, 1.9 in |
Closed Length | 3.88 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | BoneStag |
Head Weight | 2.9 oz |
Handle Color | Honey |
Blade Finish | Mirror-Polished |
Handle Finish | Jigged |
Pattern | Stockman |
Description
This Stockman is a part of the Case 6.5 BoneStag Family. Made to look beautifully worn, this genuine bone handle's honey and amber tones are accented with special jigging and hand flamed to look and feel like authentic stag antler. Secondary 6.5 blade tang stamping reminds you these knives are extra special. Stockmans pack three blades in a convenient but very practical pocket knife. The Clip and Sheepfoot blade sit on the pocket end while the Spey blade sits on the cap end. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work. The Sheepfoot blade allows for added strength at the point making it great for carving and achieving a clean cut. The Spey blade is commonly used as an all-purpose utility blade. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.
- •6.5 BoneStag® handle with Case oval script shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Clip, Sheepfoot, and Spey blades
- •Clip blade measures 2.92 in, Sheepfoot measures 2.15 in, Spey measures 1.9 in
- •Length: 3.88 inches closed and 2.9 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Hex Screwdriver 3/8 in Round (79732)
- VEGA Square 2 Power Bit x 2 (150R2A)
- BURNDY Type W Crimping Die, Blue (W5CVT)
- PROTO Combination Wrench, 4-5/16" Length (J1213MES)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- KA-BAR KNIVES Kraton Handled Mark 1 Straight Edge (222214)
- Case Cutlery Knives, Cutters & Snips