Shop All Folding & Pocket Knives
Case Cutlery
Knife, Blue Pearl Kirinite Mini Trapper
Mfr # 23432
Zoro # G701016390
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Blade Length 3.5 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 23432
- Zoro # G701016390
- UPC # 21205234328
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.5 in |
Overall Length | 6.2 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Blue |
Handle Material | Synthetic |
Weight | 2.7 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3 IN" Satin finish 12pt combination jumbo wrench (1296)
- EKLIND Eklind Tool 269-13211 11-Pc Ball End Hex Key Set .050 Inch-1-4 Inch (269-13211)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2040U)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 2IN (53228)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Black Micarta Medium Texas Toothpick (27819)
- CASE CUTLERY Knife, Case Blue Pearl Kirinite Peanut (23446)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- BUCK KNIVES 110 Folding Hunter Black 420 HC Stainless Steel 8.63" Folding Knife (9210)
- Case Cutlery Knives, Cutters & Snips