Shop All Folding & Pocket Knives
Case Cutlery
Knife, Blue Bone Rogers Corn Cob Jig Sm Tx Toothpick
Mfr # 02804
Zoro # G801016443
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Material Stainless Steel
- Blade Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 02804
- Zoro # G801016443
- UPC # 21205028040
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Overall Length | 5.25 in |
Width | 1 in |
Overall Width | 1 in |
Depth | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Blue |
Handle Material | Bone |
Weight | 1 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452.2-25-19-1/4X20-55 Rubber Bumper Stainless, Tapped (452.2-25-19-1/4-55)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 9 in Long, 3 in Short, 4 PK (61806)
- WRIGHT TOOL 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (6524)
- LENOX Hacksaw Blade, 10In, 24TPI, Bi-Metal, PK10 (20141-V024HE)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- MILWAUKEE TOOL Lineman's Hawkbill Knife w/ STICKWORK 3in1 Ring (48-22-1924)
- Case Cutlery Folding & Pocket Knives