Shop All Folding & Pocket Knives
Case Cutlery
Knife, Blue Bone Rogers Corn Cob Jig Peanut
Mfr # 02802
Zoro # G201016371
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Pen
- Blade Length 2.88 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 02802
- Zoro # G201016371
- UPC # 21205028026
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.88 in |
Overall Length | 4.98 in |
Depth | 1 in |
Width | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Pen |
Blade Material | Stainless Steel |
Locking Blade | no |
Handle Color | Blue |
Handle Material | Bone |
Weight | 1.1 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1438HA)
- KEYSCO TOOLS Mallet, Rubber, 12 oz., Black (77286)
- VIKING High Speed Sander, 5" Pad Size, 6" L (VT4300)
- MORSE Hole Saw Arbor, Steel, 7/16" Shank Size (MA45PS)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Rough Black Syn Med Stockman (18222)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- ABKT KNIFE TAN BALL BEARING ASSIST (AB026T)
- Case Cutlery Folding & Pocket Knives