Shop All Folding & Pocket Knives
Case Cutlery
Knife, Blue Bone Rogers Corn Cob Jig Medium Stockman
Mfr # 02801
Zoro # G401016386
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Spey
- Blade Material Stainless Steel
- Blade Length 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 02801
- Zoro # G401016386
- UPC # 21205028019
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.63 in |
Overall Length | 6.23 in |
Depth | 1 in |
Overall Width | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Bone |
Handle Color | Blue |
Weight | 2.8 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x5/8x1-5/8x3-3/4 (C33169)
- KO-KEN Socket 10mm 6 Point 55mm 3/8 Sq. Drive (3300M-10)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- GARDENCARE 95 in Saw Folding Steel Handle (GA595001)
- Case Cutlery Knives, Cutters & Snips