Shop All Folding & Pocket Knives
Case Cutlery
Knife, Blue Bone Medium Stockman
Mfr # 02806
Zoro # G401016430
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Pen
- Blade Material Stainless Steel
- Blade Length 3.25 iin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 02806
- Zoro # G401016430
- UPC # 21205028064
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.25 iin |
Overall Length | 5.67 in |
Width | 1 in |
Overall Width | 1 in |
Depth | 1 in |
Details
Item | Folding |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Blue |
Handle Material | Bone |
Weight | 1.7 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 5 in, Fiber Cover, PK2 (F5)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1/3"L, GP Phenolic (3022-C)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1463-51)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- W R CASE & SONS CUTLERY 358 Stockman Knife (42)
- Case Cutlery Folding & Pocket Knives