Shop All Folding & Pocket Knives
Case Cutlery
Knife, Black Synthetic Smooth Medium Stockman
Mfr # 00220
Zoro # G201016357
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Pen
- Blade Length 3.38 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00220
- Zoro # G201016357
- UPC # 21205002200
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.38 in |
Overall Length | 5.88 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Synthetic |
Handle Color | Black |
Weight | 1.7 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL FASTBACK Folding Knife (48-22-1520)
- DREMEL High Speed Cutter, 1/8 In. Dia., PK2 (194)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- WESTWARD 13/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL75)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Amber Bone Cv Medium Stockman (00079)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- Case Cutlery Folding & Pocket Knives