Shop All Folding & Pocket Knives
Case Cutlery
Knife, Amber Bone Ss Trapper
Mfr # 00164
Zoro # G001016366
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Blade Length 4.13 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 00164
- Zoro # G001016366
- UPC # 21205001647
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.13 in |
Width | 1 in |
Overall Length | 7.4 in |
Depth | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Bone |
Handle Color | Amber |
Weight | 4 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA THROTTLE CONTROL, GREY (588086201)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (467L82)
- DASCO PRO Drift Punch, 1/4 Tip x 10" L (606)
- DRILL AMERICA #11 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- WARNER Warner 11187 Folding & Locking Plastic Utility Knife with 6 Blades (48661111871)
- Case Cutlery Knives, Cutters & Snips