Shop All Folding & Pocket Knives
Case Cutlery
Knife, Amber Bone Ss Peanut
Mfr # 00045
Zoro # G301016370
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Pen
- Blade Length 2.88 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00045
- Zoro # G301016370
- UPC # 21205000459
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.88 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Overall Length | 4.98 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Pen |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Bone |
Handle Color | Amber |
Weight | 1.1 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Pro With 12 Extension (TYP2501-12)
- KRAFT TOOL Carbon Steel Pool Trowel, 10"x3 (CF435)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/8x3/8x3/8x2-5/16 (C41520)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1314)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003714)
- Case Cutlery Folding & Pocket Knives