Shop All Folding & Pocket Knives
Case Cutlery
Knife, Amber Bone Cv Medium Stockman
Mfr # 00079
Zoro # G201016432
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Pen
- Blade Length 3.63 in
- Blade Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 00079
- Zoro # G201016432
- UPC # 21205000794
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.63 in |
Overall Length | 6.2 in |
Depth | 1 in |
Width | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Pen |
Blade Material | Carbon Steel |
Locking Blade | No |
Handle Material | Bone |
Handle Color | Amber |
Weight | .16 lb |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICON VEHICLE DYNAMICS 2 PIN COILOVER SPANNER WRENCH KIT (198000)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR65)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x60)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Black Synthetic Smooth Medium Stockman (00220)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- MTD Mtd Products 490-850-0005 MTD Blade Buster Removal Tool (7109887)
- Case Cutlery Folding & Pocket Knives