Shop All Folding & Pocket Knives
Case Cutlery
Knife, Amber Bone CS Medium Stockman
Mfr # 00039
Zoro # G401016393
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Spey
- Blade Length 3.63 in
- Blade Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00039
- Zoro # G401016393
- UPC # 21205000398
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.63 in |
Overall Length | 6.2 in |
Overall Width | 1 in |
Width | 1 in |
Depth | 1 in |
Details
Item | Folding |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Spey |
Blade Material | Carbon Steel |
Locking Blade | No |
Handle Color | Amber |
Handle Material | Bone |
Weight | .16 lb |
Description
This Medium Stockman is a part of the Amber Bone CS Family. Our Amber Bone color and Peach Seed jig are signatures of the Case brand and the true heart of the Case line. Stockman's pack three blades in a convenient but very practical pocket knife. The Clip and Sheepfoot blade sit on the pocket end while the Spey blade sits on the cap end. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work. The Sheepfoot blade allows for added strength at the point making it great for carving and achieving a clean cut. The Spey blade is commonly used as an all-purpose utility blade. This knife is constructed with our Carbon Steel (CS) blades. Closely resembling our CV blades, our CS steel is also known for edge retention and ease of re-sharpening while also being susceptible to tarnishing and rushing compared to stainless steel when exposed to air and moisture. We recommend keeping a thin film of oil on the blade to maintain the finish. This ensures that your knife will be around for future generations to enjoy. Comes conveniently packaged in a box. Made in Bradford, PA, USA from domestic and imported materials.
Warning: You must be 18 years of age or older to purchase a knife.
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Extension Socket Driver Adapter (D112003)
- EKLIND 81 Fold Up Hex Key Set (20811)
- CRESCENT NICHOLSON 8" Square Double Cut Bastard File (13081)
- DEWALT One Touch Tool Box, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- CASE CUTLERY Knife, 6.5 Bonestag Medium Stockman (03578)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE Working Peanut Brown Stainless Steel 2.88" Pocket Knife (046)
- Case Cutlery Knives, Cutters & Snips