Shop All Folding & Pocket Knives
Case Cutlery
Knife, 6.5 Bone Stag Teardrop
Mfr # 65308
Zoro # G501016460
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Spear
- Blade Material Stainless Steel
- Blade Length 3.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 65308
- Zoro # G501016460
- UPC # 21205653082
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.625 in |
Overall Length | 6.065 in |
Depth | 1 in |
Overall Width | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Spear |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | 6.5 BoneStag |
Handle Color | Brown |
Weight | 1.4 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 6 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL6)
- CAPRI TOOLS 38 Drive Shallow and Deep Chrome Socket Set, 6Point, 8 to 22 mm, 30Pcs (CP12320-30MSD)
- CENTRAL TOOLS To 1 In. Dial Indicator Set W/ Magnetic Base, 0 (CEN3D101)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187T)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- WARNER HAND TOOLS Warner Hand Tools 10841 Auto Retract Safety Snap Off Knife (209838)
- Case Cutlery Folding & Pocket Knives