Shop All Folding & Pocket Knives
Case Cutlery
Knife, 6.5 Bone Stag Russlock
Mfr # 65303
Zoro # G301016479
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Length 4.25 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 65303
- Zoro # G301016479
- UPC # 21205653037
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.25 in |
Overall Length | 6.95 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | Yes |
Handle Material | 6.5 BoneStag |
Handle Color | Brown |
Weight | 2.7 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Round Tip Key (10MT32121)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (FCH0212-G)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237009)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- CASE CUTLERY Knife, Amber Bone Cv Medium Stockman (00079)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- GERBER Fold Knife, Serrated, Sheep Foot, 3-1/2 in (22-01648G)
- Case Cutlery Knives, Cutters & Snips