Shop All Folding & Pocket Knives
Case Cutlery
Knife, 6.5 Bone Stag Mini Trapper
Mfr # 65305
Zoro # G201016470
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Wharncliffe
- Blade Length 3.5 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 65305
- Zoro # G201016470
- UPC # 21205653051
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.5 in |
Overall Length | 6.2 in |
Depth | 1 in |
Width | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Wharncliffe |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | 6.5 BoneStag |
Handle Color | Brown |
Weight | 2.7 oz |
Description
This Mini Trapper is a part of the Case 6.5 BoneStag® Family. Made to look beautifully worn, this genuine bone handle's honey and amber tones are accented with special jigging – and hand flamed – to look and feel like authentic stag antler. Secondary "6.5" blade tang stampings remind you these knives are extra special. Mini Trappers are a smaller version of our Trapper carrying two full length blades, the Clip blade and the Wharncliffe blade. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work while the Wharncliffe blade makes for an excellent general purpose utility blade. This blade is also great for cutting and has a finer edge/point for increased control. This knife is constructed with Case Tru-SharpTM stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance. Comes conveniently packaged in a box. Made in Bradford, PA, USA from domestic and imported materials.
Warning: You must be 18 years of age or older to purchase a knife.
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Storage Case (35351)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87865)
- BETA Metric feeler gauges with H-SAFE Tether System (017084020)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.80mm (112200800)
- CASE CUTLERY Knife, 6.5 Bonestag Medium Stockman (03578)
- CASE CUTLERY Knife, Amber Bone Cv Medium Stockman (00079)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- Case Cutlery Folding & Pocket Knives