Shop All Folding & Pocket Knives
Case Cutlery
Knife, 5" Leather Hunter (316-5 Ss) W/Sh
Mfr # 00381
Zoro # G801016450
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip with Blood Groove
- Blade Material Stainless Steel
- Blade Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 00381
- Zoro # G801016450
- UPC # 21205003818
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.5 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Overall Length | 9.5 in |
Details
Item | Fixed |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip with Blood Groove |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Leather |
Handle Color | Brown |
Includes | Leather Sheath |
Weight | 5.4 oz |
Description
The 5 inch Utility Leather Hunter is a part of Case's Leather Hunters family. This handsome yet rugged collection is designed to stand up to years of outdoor use. This fixed-blade knife features a sabre-concave ground Clip blade and a polished leather handle for secure grip. The 5" Utility Leather Hunter is a versatile field knife, with a thin profile for detail work when control is important. This durable fixed blade knife is constructed with Case Tru-SharpTM stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance. Comes with a genuine leather sheath to protect and store the knife. This fixed blade knife is perfect for the outdoors, hunting, or hiking. Comes conveniently packaged in a box. Made in Bradford, PA, USA from domestic and imported materials.
Warning: You must be 18 years of age or older to purchase a knife.
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 18.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.0MM)
- PROSKIT Precision Electronic Screwdriver Bit Set (902-219)
- MAYHEW Dom (36s) Pry Bar-curved, Red (14117)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Rough Black Syn Med Stockman (18222)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- Case Cutlery Knives, Cutters & Snips