Shop All Folding & Pocket Knives
Case Cutlery
Knife, 2 Knife Hunting Set W/ Sheath
Mfr # 00372
Zoro # G001016472
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip
- Blade Material Stainless Steel
- Blade Length 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 00372
- Zoro # G001016472
- UPC # 21205003726
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 5.2 in |
Overall Length | 9.5 in |
Depth | 1 in |
Width | 1 in |
Overall Width | 1 in |
Details
Item | Fixed |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Leather |
Includes | Leather Sheath |
Handle Color | Brown |
Weight | 8.3 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49105)
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch (K0650.120A12)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ28 (40WZ28)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (46A905)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- GERBER KNIFE FOLD FLTIRON 8.5"" (31-003518N)
- Case Cutlery Knives, Cutters & Snips