Kinfe, Case Skull Custom Kinzua DLC-Coated Spear Blade
Mfr # 64645
Zoro # G209939559
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Spear
- Blade Material S35VN
- Blade Length 3.35 in
Product Information
- Brand Case Cutlery
- MFR # 64645
- Zoro # G209939559
- UPC # 21205646459
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.35 in |
Closed Length | 4.75 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Spear |
Blade Material | S35VN |
Locking Blade | Yes |
Handle Material | Aluminum |
Blade Finish | DLC Coating |
Handle Color | Grey |
Head Weight | 3.5 oz |
Handle Finish | Anodized Aluminum |
Pattern | Kinzua |
Lock Type | Frame |
Blade Color | Black |
Description
This knife is part of the Case Custom Kinzuaseries for knife fans who want a modern EDC with a unique look that reflects their personal interests and style. This new one-handed opening knife features a DLC-coated S35VN Spear blade and Skull art handle made of tough, lightweight aluminum. Its flipper design offers quick, reliable open-and- lock deployment into the knife frame with a simple flip of your index finger. And the reversible steel pocket clip allows for a comfortable, confident deep pocket carrying experience. The Kinzua is a part of a collection of Modern Everyday Carry knives that are crafted in our Bradford, PA factory.
- •Skulls embellished Black Anodized Aluminum handle
- •DLC coating S35VN Steel one-hand opening frame locking Spear blade
- •Reversible deep carry steel pocket clip
- •Length: 4.75 inches closed and 3.46 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO AS-5-KW Motor Shaft Arbor Standard Type B Machined Washer (AS-5-KW)
- STANLEY ENGINEERED FASTENING Steel Pull-Thru Double Flush Rivets with Steel Black Mandrels, 1000PK (SKK3040PT)
- CHANNELLOCK Adj. Wrench, 30", 3" Cap., Chrome (830)
- SWANSON TOOL 100" Cutting Guide (CG100)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Rough Black Syn Med Stockman (18222)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- COAST PRODUCTS FX200 Frame Lock Folding Knife (20690)
- Case Cutlery Knives, Cutters & Snips