Shop All Folding & Pocket Knives
Case Cutlery
Anodized Aluminum Marilla Knife, Red
Mfr # 25881
Zoro # G203665737
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Material S35VN
- Blade Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Cutlery
- MFR # 25881
- Zoro # G203665737
- UPC # 21205258812
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.75 in |
Overall Length | 8.15 in |
Width | 1 in |
Overall Width | 1 in |
Depth | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | S35VN |
Locking Blade | Yes |
Handle Material | Anodized Aluminum |
Handle Color | Red |
Color | Red |
Weight | 3.6 oz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 10 In (10Z719)
- MAG-MATE Hose Clamp Pliers, Straight, 10 1/2 In. (PLC230)
- MILTON INDUSTRIES GRIP CHUCK 1/4 M (MI694)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CASE CUTLERY Knife, Case Black Micarta Medium Texas Toothpick (27819)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CAT 7 Inch Drop Point Folding Knife (980004)
- Case Cutlery Folding & Pocket Knives