Shop All Folding & Pocket Knives
Case Cutlery
Anodized Aluminum Marilla Knife, Blue
Mfr # 25882
Zoro # G103665738
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Length 4.75 in
- Blade Material S35VN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 25882
- Zoro # G103665738
- UPC # 21205258829
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.75 in |
Overall Length | 8.15 in |
Width | 1 in |
Depth | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | S35VN |
Locking Blade | Yes |
Handle Color | Blue |
Handle Material | Anodized Aluminum |
Weight | 3.6 oz |
Color | Blue |
Description
The CASE CUTLERY Anodized Aluminum Marilla Knife is a blue-colored knife with a single blade. The blade edge is straight, and the blade type is a drop point. The blade length is 4.75 inches, and it is made of S35VN material. The blade is lockable, and the handle is blue anodized aluminum. The overall length of the knife is 8.15 inches, and it has a width of 1 inch, a depth of 1 inch, and an overall width of 1 inch. The weight of the knife is 3.6 ounces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Mixing Paddle, 24 In L, 5-1/2 In Head, M14 (21661)
- EKLIND 6 Piece Fold-Up Hex Key Set, 25160 (25160)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A190)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- CASE CUTLERY Knife, 5" Leather Hunter (316-5 Ss) W/Sh (00381)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- SMITHS Titania I 2.75" Knife (51007)
- Case Cutlery Knives, Cutters & Snips