Shop All Folding & Pocket Knives
Case Cutlery
Anodized Aluminum Marilla Knife, Black
Mfr # 25880
Zoro # G603665740
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Length 4.75 in
- Blade Material S35VN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 25880
- Zoro # G603665740
- UPC # 21205258805
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.75 in |
Overall Length | 8.15 in |
Width | 1 in |
Overall Width | 1 in |
Depth | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | S35VN |
Locking Blade | Yes |
Handle Material | Anodized Aluminum |
Handle Color | Black |
Weight | 3.6 oz |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832381)
- JOHNSON LEVEL & TOOL Plumb Bob, Brass, 8 Oz (108)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 30-150 ft-lbs (J6016C)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Rough Black Syn Med Stockman (18222)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CASE CUTLERY Knife, Black Synthetic Smooth Medium Stockman (00220)
- CAT 6 Inch Drop Point Folding Knife (980060)
- Case Cutlery Knives, Cutters & Snips