Shop All Folding & Pocket Knives
Case Cutlery
Anodized Aluminum Kinzua Knife, Blue
Mfr # 64663
Zoro # G003665739
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Tanto
- Blade Material S35VN
- Blade Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Cutlery
- MFR # 64663
- Zoro # G003665739
- UPC # 21205646633
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.75 in |
Overall Length | 8.15 in |
Depth | 1 in |
Width | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Tanto |
Blade Material | S35VN |
Locking Blade | Yes |
Handle Material | Anodized Aluminum |
Handle Color | Blue |
Color | Blue |
Weight | 3.4 oz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, S Drive 1/2 in. (45NW47)
- REED 2G CCA4303-2-4 GUIDE ASSY. 93683 (2-4GA)
- UWS REPLACEMENT PADDLE HANDLE TRUCK TOOL BOX LOCK CYLINDER & KEYS (003-CH503CYLNDR)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- Case Cutlery Knives, Cutters & Snips