Shop All Outdoor Fireplaces, Fire Pits & Accessories
Casco
Fire Pit Cover, 41" Square Black Ultra FirePit Cover
Mfr # 32554-01
Zoro # G6177985
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shape Square
- Diameter 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casco
- MFR # 32554-01
- Zoro # G6177985
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 41" |
Details
Item | Ultra FirePit Cover,Square,41",Black |
Color | Black |
Shape | Square |
Description
Ultra FirePit Cover,Square,41 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gasket - Pump Head (A2069GS)
- MADRAX Bike Rack, Galv, (7)Bikes, 46 in. H, 3 in. W (QS-H36-7-IG-G)
- LOGO BRANDS FL State Repeating Logo Mini-Size Rubber Basketball (136-91MR-1)
- SNOWEX 160 lb. capacity Walk-Behind Broadcast Spreader (SP-85)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- DUCK COVERS Ultimate Brown Patio Square Fire Pit Cover, 44"W x44"D x 24"H (UFPS444424)
- LIVING ACCENTS Living Accents 4794053 Square Propane Fire Pit - 25 x 30 x 30 in. (4794053)
- LIVING ACCENTS FIRE PIT PROPAN SQR 28"" (SRGF11634)
- PANACEA Fp Log Holder Black (15218)
- DAGAN Dagan FR-22S Fire Pit Burner Ring; Stainless Steel (FR-22S)
- AMERICAN FIRE GLASS Medium Black Lava Rock, 1/2 in - 1 in Stones, 40 lb Bag, 4PK (LAVA-M-40)
- Casco Outdoor Fireplaces, Fire Pits & Accessories