Shop All Outdoor Fireplaces, Fire Pits & Accessories
Casco
Fire Pit Cover, 41" Square Black Regency FirePit Cover
Mfr # 32552-01
Zoro # G6177991
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 41"
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casco
- MFR # 32552-01
- Zoro # G6177991
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 41" |
Details
Item | Regency FirePit Cover,Square,41",Black |
Color | Black |
Shape | Square |
Description
Regency FirePit Cover,Square,41 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pilot Burner/Igniter Sensor (44-0115)
- HICKORY HARDWARE Mock Key 1/2 Inch X 1-1/8 Inch (P8007-LP)
- TOMAHAWK POWER 4 Gallon Liquid Tank for TGS30 Spreader for Liquid Pesticide Fertilizer (TGS30-LTANK)
- JACKS IMPORTS Anti Bacterial Girth Cover WHITE LONG (43") (10019-WH-L)
- COLOCAR Electric Replacement Parts 240V 3000W Element for Tungsten Smart-Heat Electric 3000W & 6000W (CO2559885)
- LIVING ACCENTS FIRE PIT TABLE LP 24X42"" (SRGF11666)
- OPEN HEARTH Log Basket Iron (15710)
- NATURE SPRING Nature Spring Round Metal Fire Pit and Wood Burning Set | 32 inch with Spark Screen and Log Poker (365923KML)
- AMERICAN FIRE GLASS Midnight Blue Luster Zircon Beads, 10 lb Bag (ZIR-MIDBLLST-10)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Sandstone (3111)
- SERENELIFE Wood Burning Fire Pit (SLCARFP54)
- Casco Outdoor Fireplaces, Fire Pits & Accessories