Shop All Cart Covers
Casco
Cart Cover, Bruin Blue Vinyl, 54 X 48 X 18, WZippers
Mfr # 815073029571
Zoro # G408116409
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Overall Width 48 in
- Material Vinyl w/Zippers
- Color Blue
- Weight 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casco
- MFR # 815073029571
- Zoro # G408116409
- UPC # 1507302957
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Length | 54 in |
Overall Width | 48 in |
Depth | 18 in |
Details
Material | Vinyl w/Zippers |
Color | Blue |
Weight | 8 lb |
Description
- •Durable fabric
- •Easy to clean
- •Multi-use: protects medical supplies, technology equipment, foodservice wares, tools, linens, hardware, and more.
- •Made in the USA
- •Diversity Supplier: WBENC/ WOSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb (PRE50748ZN-MNTB)
- US CARGO CONTROL 2" x 25' Replacement Strap w/ Flat Hook (225FH)
- CAMPBELL CHAIN & FITTINGS Quick Link 1/4" Ss (T7630536)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft (15422-001)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- GLOBAL INDUSTRIAL Nylon Cover For 6 Lug Cart, Blue (652866)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- Casco Utility & Storage Carts