Shop All Paper Towels
Cascades Pro
Tuff-Job Single Fold Paper Towels, 1 Ply, 1100 Sheets, White
Mfr # W501
Zoro # G705731824
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Single Fold
- Color White
- Product Series Tuff-Job
- Sheet Width 10 in
- Sheet Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cascades Pro
- MFR # W501
- Zoro # G705731824
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 10 in |
Sheet Length | 13 in |
Sheet Size | 10 in x 13 in |
Details
Paper Towel Type | Single Fold |
Item | Paper Towels |
Color | White |
Product Series | Tuff-Job |
Number of Sheets | 1100 |
Ply | 1 |
Material | Spunlace |
Container Type | Roll |
Application | General Purpose |
Description
A combination of flexible performance and durability makes high performance multifold wipers an ideal choice for absorbing spills. Virtually lint-free wipers are engineered for durability and strength. Highly absorbent for everything from basic wipe applications to tough liquid spills. Wipers are made with spunlace to make wiping jobs easier. They're an optimal product for the manufacturing, industrial, automotive, and transportation markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18" Quick Connect Flat Mop Frame, Black, Aluminum (FGQ55900BK00)
- BISSELL COMMERCIAL Scrubbing Pad, Brown, 12 in. (437.049BG)
- SEM PRODUCTS MED NEUTRAL 16OZ AEROSOL (SE17183)
- AMPCO SAFETY TOOLS 58" Non-Sparking Push Broom Handle, 1 in Dia, natural, Fiberglass (112559C)
- CASCADES PRO Multifold Paper Towels, 16 PK (H175)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (CSDH180)
- CASCADES PRO Paper Towels, White, 6 PK (T220)
- CASCADES PRO Hardwound Paper Towels, Natural, 12 PK (CSDH065)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 166.6 ft; 8", Natural, 12 PK (K251)
- CASCADES PRO Select Roll Paper Towels, 1-Ply, 7.88 in. x 350 ft, White, 12PK (H030)
- SOFPULL Sofpull Center Pull Paper Towels, 275 Sheets, White, 8 PK (GPC28125)
- Cascades Pro Paper Towels