Shop All Paper Towels
Cascades Pro
Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 18 PK
Mfr # W620
Zoro # G203665904
product price: $148.99
/pk 18, $8.28/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Single Fold
- Color White
- Product Series Tuff-Job
- Sheet Width 12 in
- Sheet Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # W620
- Zoro # G203665904
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 12 in |
Sheet Length | 13 in |
Sheet Size | 12 in x 13 in |
Details
Paper Towel Type | Single Fold |
Item | Paper Towels |
Color | White |
Product Series | Tuff-Job |
Number of Sheets | 1 |
Ply | 1 |
Material | Spunlace |
Container Type | Bag |
Application | General Purpose |
Features | Reclosable Twist Tie Bag—Reclosable twist-tie polybag allows for wipes to remain protected and makes them conveniently portable. |
Description
High performance wipers are designed for durability, strength and absorbency. Wipers are strong enough for the toughest cleaning tasks. They will not break down in the toughest solvents or on abrasive surfaces. These spunlace wipers are long lasting and the ideal rental shop towel and rag replacement. Versatile enough to clean any mess but excellent for industrial machinery cleaning and maintenance, tool and parts cleaning, water, and grease and oil cleanups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Clear (C844)
- KENYON Stiff Bristle Broom, 24", 60" Red Handle (82624)
- HYGENALL LEADOFF Lead Removing Wipes, Bag, PK2 (RF099910)
- SCOTCH-BRITE Surface Preparation Pad, 15In, Maroon, PK10 (SPP15)
- CASCADES PRO Select Single Fold Paper Towels, 1 Ply, 250 Sheets, 9.45", Natural, 16 PK (H115)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (CSDH180)
- CASCADES PRO Towels & Wipes, 1 Ply, 800 ft, White, 6 PK (H080)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 8", White, 30 PK (K085)
- CASCADES PRO Hardwound Paper Towels, White, 12 PK (CSDH060)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (H180)
- SP RICHARDS C-Fold Paper Towels, 1 Ply, White (GJO21120)
- Cascades Pro Paper Towels