Shop All Rags & Towels
Cascades Pro
Tuff-Job Foodservice Towels, Blue/White, 12 x 24, PK200
Mfr # W902
Zoro # G703665879
product price: $40.25
/pk 200, $0.20/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rayon/Polyester
- Size 12 x 24
- Color Blue/White
- Features Dispenser Case
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # W902
- Zoro # G703665879
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 12 x 24 |
Length | 24" |
Width | 12" |
Details
Material | Rayon/Polyester |
Item | Foodservice Towels |
Color | Blue/White |
Features | Dispenser Case |
Ply | 1 |
Application | Cleaning; Foodservice; Cleaning; Foodservice |
Number of Sheets | 1 |
Wipes per Container | 200 |
Paper Towel Type | Washable Cleaning Cloth |
Weight | 4 lbs |
Packaging Type | Dispenser Case |
Wipes Application | Washable Cleaning Cloth |
Description
Foodservice towels are designed to replace rental linen or cloth dish towels. Every towel is durable, absorbent, reusable and can be used in virtually any surface cleaning application. Towels will not breakdown in sanitizing or disinfection solutions. Color-coded towel system is designed to help eliminate the risks of cross-contamination. Space-saving case allows for easy dispensing. Durable enough for all foodservice wiping needs from the front of the house to the back of the house.
- •Foodservice towel system designed to replace rental linen and cloth dish towels.
- •Durable, absorbent and reusable.
- •Towels will not breakdown in sanitizing or disinfecting solutions.
- •Color-coded towel system reduces risk of cross-contamination.
- •Space saving case for easy dispensing.
- •Durable enough for all basic restaurant cleaning applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY PULL Easy Pull Collection Bin (CB 2127)
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in TAN, FITS VIPER (VF90120)
- PIG Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Corn Cob (404)
- WORKSHOP WET/DRY VACS Portable 2.5 Gal. 1.75 Peak HP Wet/Dry Shop Vacuum with Accessories (WS0255VA)
- CASCADES PRO Tuff-Job Premium Foodservice Towel, White/Blue, 13x24, 1/4 Fold, PK72 (W930)
- CASCADES PRO Tuff-Job Guard Antimicrobial Towels, White/Red, 12 x 21, 1/4 Fold, 150PK (W923)
- HOSPECO Reclaimed Sweatshirt/Fleece Rags, White, 25 Lbs. - (333-25)
- CHICOPEE 8673 24'' x 24'' Yellow Light-Duty Stretchable Dusting Cloth - 150/Case, 150PK (2488673)
- HOME BASICS Bleached Flour Sack Towel, 24" x 36", PK12 (Z22862)
- TOUGH GUY Polyester Scrubbing Mitt 11-1/2" x 8", Blue (2ZPE1)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- Cascades Pro Rags & Towels