Shop All Multi-Purpose Wipes
Cascades Pro
Towels & Wipes, White, Woodpulp/Polyester, 250 Wipes, 14-3/8" x 14", 250 PK
Mfr # W630
Zoro # G4598743
product price: $85.79
/pk 250, $0.34/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 250
- Sheet Size 14-3/8" x 14"
- Color White
- Material Woodpulp/Polyester
- Application Heavy Duty Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # W630
- Zoro # G4598743
- UPC # 67220696307
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 14-3/8" x 14" |
Length | 14" |
Width | 14 3/8" |
Details
Number of Sheets | 250 |
Item | Towels & Wipes |
Color | White |
Material | Woodpulp/Polyester |
Application | Heavy Duty Cleaning |
Paper Towel Type | Shop Towels |
Effective to Remove | Grease; Oil; Water; Solvents/Chemicals |
Net Weight | 7 lbs |
Ply | 1 |
Wipes per Container | 250 |
Packaging Type | Carton |
Features | Crumple Pack |
For Use On | Grease; Oil; Water; Solvents/Chemicals |
Description
Cascades PRO Tuff-Job Spunlace Towels, White, Crumple Pack, 14 3/8 x 14, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 19.5 in L Blend Mop Head, Green, Blended, PK6 (1924815CT)
- BESTCARE Paper Towel Dispenser, (1-1/2 Ream)C-Fold (WH1181-3)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Black (71609)
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690404)
- CASCADES PRO Towels & Wipes, White, Box, Cellulose; Synthetic Latex Binder, 110 Wipes, 12 PK (W431)
- CASCADES PRO Towels & Wipes, Blue, Pack, Paper, 2; 168 Wipes, 10.25" x 9.25", 12 PK (W120)
- CASCADES PRO Tuff-Job Scrim Reinforced Wipers, White, Fiber; Paper; Polyester, 9.75" x 275 ft, 6 PK (CSDW220)
- CASCADES PRO Towels & Wipes, White, Cellulose; Latex Free Binder, 900 Wipes, 12" x 13", 900 PK (W310)
- CASCADES PRO Towels & Wipes, White, Dispenser Box, Cellulose; Synthetic Latex Binder, 1; 100 Wipes, 8 PK (W430)
- CASCADES PRO Towels & Wipes, White, Box, Paper, 150 Wipes, 6 PK (W202)
- ARMOR ALL Armor All Protect Wipes (10945)
- Cascades Pro Multi-Purpose Wipes