Shop All Multi-Purpose Wipes
Cascades Pro
Towels & Wipes, White, Box, Paper, 150 Wipes, 6 PK
Mfr # W202
Zoro # G4576334
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 150
- Container Type Box
- Color White
- Material Paper
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cascades Pro
- MFR # W202
- Zoro # G4576334
- UPC # 10067220692023
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 16 3/4" |
Width | 9 3/4" |
Details
Number of Sheets | 150 |
Container Type | Box |
Item | Towels & Wipes |
Color | White |
Material | Paper |
Application | General Purpose |
Packaging Type | Dispenser Box |
Wipes per Container | 150 |
Ply | 4 |
Features | Pop-Up Box—Convenient pop-up box allows for easy access to wipers. |
Net Weight | 16 lbs |
Paper Towel Type | Dry Wipes |
Description
Cascades PRO Tuff-Job Scrim Reinforced Wipers, 9 3/4 x 16 3/4, White, 150/Box, 6 Box/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Citrus Adhesive Remover, 1 gal. Jug, Unscented (2085)
- BOARDWALK Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (37612)
- SANITAIRE End Cap Cover, Rubber All Vibra Groomer (26059A)
- LINEN LIKE NATURAL Ultra Soft Paper Towels, White, 500 PK (125700)
- CASCADES PRO Tuff-Job Scrim Reinforced Wipers, White, Fiber; Paper; Polyester, 9.75" x 275 ft, 6 PK (CSDW220)
- CASCADES PRO Towels & Wipes, White, Cellulose; Latex Free Binder, 900 Wipes, 12" x 13", 900 PK (W310)
- CASCADES PRO Towels & Wipes, White, Dispenser Box, Cellulose; Synthetic Latex Binder, 1; 100 Wipes, 8 PK (W430)
- CASCADES PRO Towels & Wipes, White, Woodpulp/Polyester, 250 Wipes, 14-3/8" x 14", 250 PK (W630)
- CASCADES PRO Towels & Wipes, Blue, Pack, Paper, 2; 168 Wipes, 10.25" x 9.25", 12 PK (W120)
- PURELL Surface Sanitizing Wipes, Colorless, Light Yellow, Flow Pack, 9 in x 7 3/8 in, Unscented, 12 PK (9371-12)
- WYPALL Economy Wipers Dispenser Box, PK1200, White, 1200 PK (KW109)
- Cascades Pro Multi-Purpose Wipes