Shop All Paper Towels
Cascades Pro
Towels & Wipes, 1 Ply, 800 ft, White, 6 PK
Mfr # H080
Zoro # G508997311
original price:
$76.19
10% off
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Roll Width 7.9"
- Roll Dia. 7.5"
- Roll Length 800 ft
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cascades Pro
- MFR # H080
- Zoro # G508997311
- Country of Origin Canada
- Category Paper Towels
Dimensions
Roll Width | 7.9" |
Roll Dia. | 7.5" |
Roll Length | 800 ft |
Details
Item | Towels & Wipes |
Color | White |
Ply | 1 |
Fold Type | Hardwound Roll Towel |
Material | Paper |
Description
These towels may be small, but they are absorbent enough for everyday use. These roll paper towels are the economical choice for places across the education, industrial, food service and retail markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sorbents, 31 gal, 15 1/2 in x 150 ft, Oil, Gray, Polyester, Polypropylene (M-RL15150DD)
- BOBRICK Folded Towel Dispenser Module (3944-52)
- JANITIZED Windsor Versamatic Motor Filter 50 pc (JAN-HVF052)
- SHOP-VAC Vacuum Bags, Reusable, Dry, Dacron (9011533)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 8", White, 12 PK (K250)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (CSDH180)
- CASCADES PRO Hardwound Paper Towels, White, 12 PK (CSDH060)
- CASCADES PRO Select Center Pull Paper Towels, 2 Ply, 600 Sheets, 11", White, 6 PK (H150)
- CASCADES PRO Tuff-Job Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 514.58 ft, Blue (W802)
- CASCADES PRO Select Hardwound Roll Towels, 1-Ply, 7.88 in. x 350 ft, Natural, 12PK (H035)
- KLEENEX Premiere Multifold Paper Towels, 1 Ply, 120 Sheets, White, 3000 PK (13254)
- Cascades Pro Paper Towels