Shop All Facial Tissues
Cascades Pro
Tissue, Facial, 100/Box, Moka 30PK
Mfr # CSDF300
Zoro # G701839357
product price: $35.75
/pk 30, $1.19/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Sheet Size 7.30" x 8.10"
- Color Mocha
- Features Soft; Eco-friendly
- Number of Sheets 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # CSDF300
- Zoro # G701839357
- UPC # 67220643004
- Country of Origin Canada
- Category Facial Tissues
Dimensions
Sheet Size | 7.30" x 8.10" |
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Color | Mocha |
Features | Soft; Eco-friendly |
Number of Sheets | 100 |
Description
Facial Tissues feature an environmentally friendly design to provide a sustainable, cost-effective hygiene solution. High-quality, two-ply construction offers delicate softness and absorbency for uncompromised performance. Facial tissues are perfect for classrooms, facilities, office areas, restrooms and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Stainless Steel with Rubber Grip Super Channel Squeegee Handle (13930)
- KIK Cleaners 1-Gal 6% Bleach (11008635042)
- QUEST BIG ORANGE Orange Oil Tar & Asphalt Remover (5060-1)
- S.M. ARNOLD Dust Pan & Whisk Broom Set, PK6 (E85655)
- CASCADES PRO 2 Ply Facial Tissue, 100 Sheets (F950)
- CASCADES PRO Signature 2 Ply Facial Tissue, 90 Sheets (F710)
- KLEENEX 3 Ply Facial Tissue, 55 Sheets (54505)
- KIMBERLY-CLARK PROFESSIONAL Facial Tissue, Kleenex Comfort Touch, Flat Box, 2 Ply, 100 Sheets/Box, 36 Pack (21400)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- MARCAL PRO Marcal Pro 2 Ply Facial Tissue, 100 Sheets (2930)
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- Cascades Pro Facial Tissues