Shop All Toilet Paper Dispensers & Holders
Cascades Pro
Tandem Jumbo Double Roll C3 Bath Tissue
Mfr # C381
Zoro # G300720148
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Double Roll
- Product Series Vale
- Dispenser Height 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # C381
- Zoro # G300720148
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.97 in |
Dispenser Width | 12.01 in |
Dispenser Depth | 3.55 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Double Roll |
Product Series | Vale |
Description
Tandem Jumbo Double Roll C3 Bath Tissue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAVIWIPES Disinfecting Wipes, White, Packet, 50 Wipes, 12 in x 10 in, Alcohol (13-1155)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (1080)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic (FGD25306BL00)
- TRINITY PLASTICS 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.7 mil, Black, 500 PK (100406)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- CASCADES PRO Dispenser, f/2 Bathroom Tissue Rolls, Hi-Cap, 6-3/5"x7"x12", GY (CSDC310)
- ACORN CONTROLS Toilet Paper Holder, Recessed (1840FA)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- SCOTT Bath Tissue Dispenser, Coreless, 14-1/4"Wx6"Dx9-3/4"H, SEGY (KCC09602)
- DESIGN TOSCANO King Tut Royal Bathroom Toilet Paper Holder (JQ9686)
- BESTCARE Toilet Paper Holder, White, SS, 10-1/2" L (WH1847B)
- Cascades Pro Toilet Paper Dispensers & Holders