Shop All Toilet Paper Dispensers & Holders
Cascades Pro
Tandem C3 Jumbo Single Roll Bath Tissue
Mfr # C383
Zoro # G800720112
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Single Roll
- Dispenser Width 7.5 in
- Dispenser Height 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # C383
- Zoro # G800720112
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.5 in |
Dispenser Height | 3.63 in |
Dispenser Depth | 3.63 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Single Roll |
Description
Tandem C3 Jumbo Single Roll Bath Tissue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1200 ml Liquid Hand Soap Refill Cartridge (1922-02)
- TOUGH GUY Air Freshener, Herbal Choice, PK6 (220319)
- WEIMAN Floral Scent Stainless Steel Cleaner & Polish 12 oz Liquid (76)
- ZORO SELECT Recycled Cotton Cloth Rag 50 lb. 18" x 18", Assorted (G350050PC)
- CASCADES PRO Dispenser, f/2 Bathroom Tissue Rolls, Hi-Cap, 6-3/5"x7"x12", GY (CSDC310)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- DELANEY HARDWARE 300 SERIES US15 PAPER HOLDER W/US15 ROLLER (502802B)
- BOSTON HARBOR Ring C-Paper Manhattan Brs Nic (3655C-07-07-SOU)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- ZORO SELECT Toilet Paper Holder, Metal, Silver, 5-3/4"W (15225)
- BOBRICK B2888 Satin Stainless Steel Tissue Holder (B2888)
- Cascades Pro Toilet Paper Dispensers & Holders