Shop All Toilet Paper Dispensers & Holders
Cascades Pro
Tandem C3 Jumbo Single Roll Bath Tissue
Mfr # C382
Zoro # G100720089
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Depth 3.13 in
- Dispenser Width 8.75 in
- Dispenser Height 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # C382
- Zoro # G100720089
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Width | 8.75 in |
Dispenser Height | 2.19 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Description
Tandem C3 Jumbo Single Roll Bath Tissue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 38 gal Trash Bags, Clear, 50 PK (FEL3605801)
- ATRIX Omega HEPA Abatement Vacuum (VACOMEGAH)
- HLS COMMERCIAL 3-Pack Vinyl TRASH Decal Sticker Set, UV-Resistant (HLSKERTRASH3)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D03917)
- CASCADES PRO Dispenser, f/2 Bathroom Tissue Rolls, Hi-Cap, 6-3/5"x7"x12", GY (CSDC310)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- ALPINE INDUSTRIES Single Toilet Paper Holder with Shelf Storage Rack, Chrome finish (ALP487-1-C-2)
- KOHLER Square Toilet Paper Holder (23292-CP)
- SAN JAMAR San Jamar SAN R3600TBK Versa-Twin Tissue Toilet Tissue Dispenser - Black Pearl (SAN R3600TBK)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- Cascades Pro Toilet Paper Dispensers & Holders