Shop All Toilet Paper
This Product is Discontinued
Cascades Pro
Standard, 400 Sheets, White, 80 PK (Discontinued)
Mfr # B400
Zoro # G4072711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Toilet Paper Type Standard
- Roll Length 4"
- Number of Sheets 400
- Color White
- Sheet Size 4.25 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # B400
- Zoro # G4072711
- UPC # 10067220614001
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Size | 4.25 in x 4 in |
Sheet Width | 4.25" |
Details
Item | Toilet Paper |
Toilet Paper Type | Standard |
Number of Sheets | 400 |
Color | White |
Green Environmental Attribute | Green-e, Green Seal, EcoLogo, EPA |
Standards | Green Seal Certified; EcoLogo Certified |
Features | Beige |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Cascades PRO Select Standard Bath Tissue, 2-Ply, White, 4.25 x 4, 400/Roll, 80/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.