Shop All Paper Towels
Cascades Pro
Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 16 PK
Mfr # H110
Zoro # G803665915
product price: $38.89
/pk 16, $2.43/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Single Fold
- Color White
- Sheet Width 9 in
- Sheet Length 9.45 in
- Sheet Size 9 in x 9.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # H110
- Zoro # G803665915
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9 in |
Sheet Length | 9.45 in |
Sheet Size | 9 in x 9.45 in |
Details
Paper Towel Type | Single Fold |
Item | Paper Towels |
Color | White |
Number of Sheets | 1 |
Ply | 1 |
Material | Paper |
Container Type | Carton |
Application | Bathrooms |
Applicable Material | Skin |
Scent | Unscented |
Description
Absorbent hand towels help keep hands dry. One-at-a-time dispensing minimizes waste. Economical towels are great for use in restrooms, breakrooms and cafeterias.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Brown (1A847)
- SCOTCH-BRITE Surface Preparation Pad, 20" Diameter, Maroon, PK10 PK (SPP20)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- SAFEGUARD Dispenser, Foam Soap, Wall/Counter Mount (47436)
- CASCADES PRO Hardwound Paper Towels, White, 12 PK (CSDH060)
- CASCADES PRO Paper Towels, White, 6 PK (T220)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 8", White, 12 PK (K250)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 166.6 ft; 8", Natural, 12 PK (K251)
- CASCADES PRO Hardwound Paper Towels, Natural (CSDH065)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 10 PK (W511)
- WINDSOFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (WIN12906)
- Cascades Pro Paper Towels